Air Genie
We make finding an air genie fast and simple every time!
Shop Air Genie results
(Showing 1 - 15)
Relevance
Mfr # GH-5.6
Key Features:
- Lift Mechanism: Pneumatic
- Lift Mobility: Manual Push, Pneumatic Lift
- Lift Control: Hand Lever
Mfr # 866127GT
Key Features:
- Item: Air Cleaner Element
- For Use With Mfr. Model Number: AL4, AL4L, AL5, AL5L, RL4
- For Use With: Genie Lift
Mfr # SI-1200
Key Features:
- Item: Incubator
- Material: Not Applicable
- Voltage: 120V
Mfr # LGM30-0404AAF
Key Features:
- Seats: PTFE
- Features: and Vent Valve, Check Valve, Pilot Valve
- Tap: 1/8 in for Engine Throttle Control
Mfr # SI-1400
Key Features:
- Material: Not Applicable
- Item: Incubator
- Voltage: 120V
Mfr # ST128400AV
Key Features:
- Item: Load Genie Check Valve
- For Use With Mfr. Model Number: 5F228
- Fits Brand: Speedaire
Mfr # GH-3.8
Key Features:
- Overall Height: 41 in
- Overall Length: 29 in
- Overall Width: 24 in
Mfr # LGM20AA-N
Key Features:
- (M)NPT Inlet (In.): 1/2 in
- Dimensions (L X H) (In.): 4-19/64 x 3-57/64
- (F)NPT Outlet (In.): 1/2 in
Mfr # LGM40-0401CBA1
Key Features:
- Max. Operating Temp. (F): 250 Degrees F
- Max. Flow (CFM): 40
- Pressure Range (PSI): 60 to 250 psi
Mfr # 35159-SGT
Key Features:
- Overall Height: 4 in
- Material: Steel
- Item: Stabilizer Set
Mfr # FG69CM
Key Features:
- Package Quantity: 1
Mfr # LGM20AA-F
Key Features:
- Pressure Range (PSI): 60 to 250 psi
- Item: Unload Value
- Dimensions (L X H) (In.): 4-19/64 x 3-57/64
Mfr # FG69H W/B
Key Features:
- Package Quantity: 1