Air Flow Meter
If you need an air flow meter we have them at everyday low prices.
Shop Air Flow Meter results
(Showing 1 - 15)
Relevance
Mfr # RMB-50-SSV
Key Features:
- Item: Flowmeter
- Accuracy: 3%
- O-Ring Material: Buna-N, Neoprene
Mfr # PCE-MAM 2
Key Features:
- Package Quantity: 1
Mfr # RMA-7-SSV
Key Features:
- Item: Air Flowmeter
- Accuracy: 4%
- Overall Width: 1 in
Mfr # UV-B112
Key Features:
- Item: Air Flow Meter
- Package Quantity: 1
Mfr # RMA-7
Key Features:
- Package Quantity: 1
Mfr # PCE-HVAC 2
Key Features:
- Response Time (Sec.): Typically 0.5 seconds
- Height: 1.7
- Max. Pressure (PSI): 10 psi
Mfr # RMA-22-SSV
Key Features:
- Package Quantity: 1
Mfr # DWYER
Key Features:
- Item: Continuous Airflow Display
- For Use With: Purair Basic(TM) Ductless Fume Hoods
- Package Quantity: 1
Mfr # RMC-105
Key Features:
- Item: 60-600 Scfh Range Air 1/2 Fnpt
- Package Quantity: 1
Mfr # RMA-21
Key Features:
- Width: 2 in
- Length: 4.9 in
- Height: 1.1 in
Mfr # VFA-23
Key Features:
- Length: 4.2 in
- Width: 2.2 in
- Height: 1.1 in
Mfr # ABM-HOOD-200
Key Features:
- Item: Airflow Capture Hood with Environmental Meter
- Includes: ABM-200, Expansion Hood, Low Airflow Adapter, Padded Carrying Case
- Depth (In.): 25 in
Mfr # PCE-VA 11
Key Features:
- Length: 10.6
- Width: 4.1
- Measuring Range: 0.4-30 m/s