Air Exchanger
Our endless aisle includes an air exchanger and so much more!
Shop Air Exchanger results
(Showing 1 - 15)
Relevance
Mfr # TX332848100
Key Features:
- Item: Climaguard Air-To-Air Heat Exchanger Out
- Material: Mild Steel
- Finish: Powder Coated
Mfr # 3214100
Key Features:
- Cooling Capacity: 2047/2388 BtuH
- Hz: 50/60
- NEMA Enclosure Type: 12
Mfr # 3126115
Key Features:
- Cooling Capacity: 17.5 W/K
- Amps: 0.11/0.13
- Phase: Single
Mfr # V2D
Key Features:
- Item: Crawl Space Fan
- Height: 9 in
- Width: 18 in
Mfr # 7100B3X1/4C-25
Key Features:
- Material: EPDM
- Item: Edge Grip Seal
- Overall Height: 1 1/4 in
Mfr # AS2
Key Features:
- Package Quantity: 1
Mfr # TR90G
Key Features:
- Item: Energy Recovery Ventilator,90 cfm
- Package Quantity: 1
Mfr # B160E75RT
Key Features:
- Motor Type: ECM
- Item: Ventilator
- Number of Speeds: Variable
Mfr # FV-04VE1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Ventilation Fan
- Voltage: 120 V
Mfr # TRC1600-115
Key Features:
- Item: Energy Recovery Ventilator,2025cfm,115V
- Package Quantity: 1
Mfr # 46264901
Key Features:
- Item: El-1 Crawl Space Vent Fan
- Package Quantity: 1
Mfr # B130E65RT
Key Features:
- Motor Type: ECM
- Item: Ventilator
- Defrost Type: Recirculation
Mfr # B6LCEHSN
Key Features:
- Max. Inlet Temp. (Deg. F): 150 Degrees F
- Motor Type: Permanent Split Capacitor
- Voltage: 120 V
Mfr # B12LCEHSNW
Key Features:
- Item: Energy-Recovery Ventilator
- Type: Fixed Plate Polymerized Paper ERV Core, Heat and Humidity Transfer
- Voltage: 120 V