Air Cushion Machine
We make finding an air cushion machine fast and simple every time!
Shop Air Cushion Machine results
(Showing 1 - 14)
Relevance
Mfr # AirWave Nano
Key Features:
- Material: Plastic
- Voltage: 110V AC
- Color: Black and Blue
Mfr # Airwave1
Key Features:
- Speed: 24-27ft /min.
- Overall Width: 9.25
- Material: Plastic
Mfr # BIOfilm9.7.1
Key Features:
- Weight: 9
- Material: Corn Starch
- Roll Length: 1150'
Mfr # LP400
Key Features:
- Finish: powder coat
- Application: Void Fill, Fullfillment or E-commerce packing stations
- Color: blue
Mfr # 101037244
Key Features:
- Roll Dia.: 7 in
- Perforation Increments: 5 in
- Roll Length: 1,500 ft
Mfr # 4601
Key Features:
- Filter Class: N95
- Package quantity: 10 Masks Per Box, 10 Boxes Per Case
- Package Quantity: 10
Mfr # 4400P100
Key Features:
- Item: Disposable Respirator
- Product Availability: Temporarily Unavailable
- Color: Blue
Mfr # AW1S.PAPER
Key Features:
- Thickness: 2.1 mil
- Voltage: 110V AC
- Weight: 30
Mfr # ClimaFilm8.3
Key Features:
- Weight: 17
- Overall Height: 8
- Roll Length: 1480'
Mfr # 1001PVF-01
Key Features:
- Voltage: 100 to 120V
- Length: 18 in
- Machine Speed: 100 fpm
Mfr # M4620
Key Features:
- Length: 9.25
- Height: 5
- Width: 5
Mfr # 4600
Key Features:
- Package Quantity: 10
Mfr # 101037216
Key Features:
- Roll Weight: 10 lb
- Air Pillow Width: 3 in
- Perforation Increments: 10 in
Mfr # M4621
Key Features:
- Features: Dura-Mesh Shell, Easy-Breathing Wave Design
- Color: Black
- Face Seal Type: Comfort