Air Chamber
We have the air chamber you need to get the job done right.
Shop Air Chamber results
(Showing 1 - 15)
Relevance
Mfr # 619 1/2X12
Key Features:
- Item: Air Chamber / Stub Out
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # 620L 1/2X12
Key Features:
- Item: Air Chamber / Stub Out
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # 5796
Key Features:
- Clamp Type: Worm Gear Clamp
- Hose Clamp Band Material: 200 Stainless Steel
- Hose Clamp Housing Material: 200 Stainless Steel
Mfr # 9072 11/4
Key Features:
- Item: DWV Elbow, 90 Degrees
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # AGC-6-R
Key Features:
- Series: AGC
- Speed: Fast-Acting
- Amps: 6A
Mfr # WSFI0-200370-100P
Key Features:
- System of Measurement: Inch
- Screw Size: #2
- Fastener Length: 3/8 in
Mfr # OD12/19-AT
Key Features:
- Rated Torque: 20 in-lb
- Max. RPM: 4,500 RPM
- Disc Type: Acetal
Mfr # 60722 2
Key Features:
- Item: Close Rough Elbow, 90 Degrees
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # T58570 1
Key Features:
- Pipe Size: 1"
- Body Material: Bronze
- Body Style: Inline
Mfr # 771-LF 3
Key Features:
- Item: Companion Flange
- Tube Fitting Material: Low Lead Cast Bronze
- Pipe Fitting Material: Low Lead Cast Bronze
Mfr # T58570 2
Key Features:
- Pipe Size: 2"
- Body Material: Bronze
- Body Style: Inline
Mfr # 9017 11/2X11/2
Key Features:
- Item: Adapter
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # 733-LF 2
Key Features:
- Item: Union
- Tube Fitting Material: Low Lead Cast Bronze
- Pipe Fitting Material: Low Lead Cast Bronze
Mfr # NL95X0A
Key Features:
- Pipe Size: 1"
- Body Material: 351 Stainless Steel
- Body Style: 2-Way
Mfr # FC27653 3
Key Features:
- Item: Butterfly Valve
- Style: Flanged
- Body Material: Cast Iron