Air Actuator
Our endless aisle includes an air actuator and so much more!
Shop Air Actuator results
(Showing 1 - 36)
Relevance
Mfr # MCP-80315101
Key Features:
- Item: Pneumatic Damper Actuator
- Operating PSI Range: 0 to 20
- Max. Air Pressure: 30 psi
Mfr # MCP-80313101
Key Features:
- Item: Pneumatic Damper Actuator
- Operating PSI Range: 0 to 20
- Max. Air Pressure: 30 psi
Mfr # V-3000-1
Key Features:
- Item: Pneumatic Valve Actuator
- Operating PSI Range: 0-30
- Max. Air Pressure: 30 psi
Mfr # 4350013440
Key Features:
- Item: Pneumatic Valve Actuator
- Body Material: Anodized Aluminum
- Overall Length: 5 13/16 in
Mfr # KMC-21A
Key Features:
- Item: Speaker Microphone
- Material: Plastic/Metal
- Type: Heavy Duty
Mfr # V-3752-6023
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Spring Kit
- For Use With: Mfr. No. V-3011, V-3020, V-3752, V-3755, V-4510, V-5250 (1/2 in, 3/4 in), and V-5216, V-7216 (1/2 in), and VT Series Valves with V-3000-1 or V-3000-2 Actuator
Mfr # K2G20-12V-BR-12
Key Features:
- Item: Linear Actuator
- Rated Load: 1,200 lb
- Stroke Length: 12 in
Mfr # M1-D012-0100-A02-LN
Key Features:
- Item: Linear Actuator
- Rated Load: 100 lb
- Stroke Length: 2 in
Mfr # K2G20-12V-BR-18
Key Features:
- Item: Linear Actuator
- Rated Load: 1,200 lb
- Stroke Length: 18 in
Mfr # MEP-4002
Key Features:
- Mounting Type: Direct Mount
- Spring Return: Non-Spring Return
- Signal Type: Proportional
Mfr # V-3000-600
Key Features:
- Item: Diaphragm For V30001
- For Use With: V-3000-1
- For Use With Mfr. Model Number: V-3000-1
Mfr # V-3000-8012
Key Features:
- Item: Pneumatic Valve Actuator
- Operating PSI Range: 0 to 25
- Max. Air Pressure: 25 psi
Mfr # 1XFX9
Key Features:
- Item: Linear Actuator
- Rated Load: 400 lb
- Stroke Length: 12 in
Mfr # K2G20-12V-BR-08
Key Features:
- Item: Linear Actuator
- Rated Load: 1,200 lb
- Stroke Length: 8 in
Mfr # VA9203-BUA-2
Key Features:
- Item: Electric Ball Valve Actuator
- Voltage: 24V AC
- Signal Type: On-Off
Mfr # CSC-3011-10
Key Features:
- Item: Reset Volume Controller
- Type: Sub Master
- Control Type: DA/RA
Mfr # MEP-4001
Key Features:
- Mounting Type: Direct Mount
- Spring Return: Non-Spring Return
- Signal Type: Floating Point
Mfr # STE-1430
Key Features:
- Item: Temperature Sensor
- Includes: 10K ohm Sensor
- For Use With: BAC-1 Controllers
Mfr # BAC-4007CW0001
Key Features:
- Type: BACnet
- Includes: Backplate
- Voltage: 24V AC
Mfr # SSS-1005
Key Features:
- Item: Differential Pressure Sensor
- Exterior Length (In.): 1/2 in
- Insertion Length (In.): 9 29/32 in
Mfr # STE-1455
Key Features:
- Item: Temperature Sensor
- Includes: (2) Wire Pigtails
- For Use With: Temperature Control System
Mfr # STE-1451
Key Features:
- Item: Temperature Sensor
- Includes: Sensor
- For Use With: BAC-1 Controllers
Mfr # STE-1404
Key Features:
- Item: Temperature Sensor
- Includes: Sensor
- Type: 12 in Duct Rigid
Mfr # JG13A020
Key Features:
- Item: Electric Zone Valve Actuator
- Type of Actuator: Normally Closed
- Closeoff Pressure Type: Standard
Mfr # K2G10-12V-BR-04
Key Features:
- Item: Linear Actuator
- Rated Load: 600 lb
- Stroke Length: 4 in
Mfr # VA9104-GGA-3S
Key Features:
- Item: Electric Ball Valve Actuator
- Voltage: 24V AC
- Signal Type: Proportional
Mfr # LS35-3B4TN-24
Key Features:
- Item: Linear Actuator
- Rated Load: 675 lb
- Stroke Length: 24 in
Mfr # LT225-1-100
Key Features:
- Item: Linear Actuator
- Rated Load: 225 lb
- Stroke Length: 4 in
Mfr # FSAF120A
Key Features:
- Item: Fire and Smoke Actuator
- Voltage: 120V AC
- For Use With: Dampers and Valves
Mfr # K2G10-12V-BR-06
Key Features:
- Item: Linear Actuator
- Rated Load: 600 lb
- Stroke Length: 6 in
Mfr # AG13B020
Key Features:
- Includes: Actuator
- Item: Operating Actuator, N/C 120V, On/Off
- Fits Brand: Schneider Electric
Mfr # SKD62U
Key Features:
- Item: Electric Zone Valve Actuator
- Voltage: 24V AC
- Signal Type: Proportional
Mfr # VA9104-AGA-2S
Key Features:
- Item: Electric Ball Valve Actuator
- Voltage: 24V AC
- Signal Type: Floating