Ag Hose
Our endless aisle includes an ag hose and so much more!
Shop Ag Hose results
(Showing 1 - 15)
Relevance
Mfr # CSNCG34050
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 3/4"
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # 007-0329-0065I-50
Key Features:
- Item: Suction Hose,Bulk 2"x50ft.
- Package Quantity: 1
Mfr # 45DU59
Key Features:
- Item: Water Suction Hose
- Tube Material: PVC
- Inside Dia.: 1-1/2"
Mfr # SP200-25CE-G
Key Features:
- Item: Water Suction and Discharge Hose
- Fitting Type: Cam and Groove C x Cam and Groove E
- Fitting Size: 2 in x 2 in
Mfr # H20112GY-250R
Key Features:
- Max. Working Pressure @ 70 F: 300 psi
- Hose Inside Dia.: 3/4 in
- Hose Length: 250 ft
Mfr # 801-8-BLU-RL
Key Features:
- Max. Working Pressure @ 70 F: 300 psi
- Hose Inside Dia.: 1/2 in
- Hose Length: 300 ft
Mfr # CSNCG58100
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 5/8"
Mfr # A007-0329-3520
Key Features:
- Item: Green PVC Suction Hose,2"x20 ft.
- Package Quantity: 1
Mfr # 45DU48
Key Features:
- Item: Water Suction and Discharge Hose
- Tube Material: PVC
- Inside Dia.: 2"
Mfr # 55420
Key Features:
- Hose Length: Sold Per Foot
- Type: Bulk Hose
- Inside Dia.: 0.500 in
Mfr # 45DU57
Key Features:
- Item: Water Suction Hose
- Tube Material: PVC
- Inside Dia.: 1"
Mfr # UIP140
Key Features:
- Item: Male Adapter
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: Male Adapter
Mfr # 45DU63
Key Features:
- Item: Water Suction Hose
- Tube Material: PVC
- Inside Dia.: 3/4"