Aegis Epoxy
If you need an aegis epoxy we have them at everyday low prices.
Shop Aegis Epoxy results
(Showing 1 - 12)
Relevance
Mfr # KIT EP2400
Key Features:
- Item: Adhesive Dots
- Type: Conductive
- Application: For Bearing Protection Ring Installation
Mfr # 11490
Key Features:
- Item: Epoxy Adhesive
- Type: Coarse, Large Particle Abrasion Resistant Wearing Compound
- Application: For Repairing Scrubbers, Ash Handling Systems, Pipe Elbows, Screens and Chutes
Mfr # 1690727
Key Features:
- Item: Acrylic Adhesive
- Type: No-Mix Adhesive Kit
- Application: Structural Bonding
Mfr # 10720
Key Features:
- Item: Epoxy Adhesive
- Type: Aluminum Filled, Self-Leveling
- Application: For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate Parts
Mfr # 10710
Key Features:
- Item: Epoxy Adhesive
- Type: Aluminum Filled, Self-Leveling
- Application: For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate Parts
Mfr # 24213
Key Features:
- Item: Threadlocker
- Threadlocker Color: Blue
- Threadlocker Container: Bottle
Mfr # 1835201
Key Features:
- Item: Retaining Compound
- Shear Strength (PSI): 4,000 psi
- Optimal Usage Temperature: -65 Degrees to 355 Degrees F
Mfr # 63947622
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 3 with Ground
- Length: 50 ft
Mfr # 8179
Key Features:
- Item: Floor Adhesive
- Color: Tan
- Begins to Harden: 30 to 45 min.
Mfr # KIT SGR-2.125-UK
Key Features:
- Item: Shaft Grounding Ring
- Type: 324T, 326T, 404TS, 405TS
- Material: Aluminum
Mfr # KIT SGR-1.125-UK
Key Features:
- Item: Shaft Grounding Ring
- Type: 182T, 184T
- Material: Aluminum
Mfr # KIT SGR-1.875-UK
Key Features:
- Item: Shaft Grounding Ring
- Type: 284T, 286T, 324TS, 326TS, 364TS, 365TS
- Material: Aluminum