Adjustment Screw
We make finding an adjustment screw fast and simple every time!
Shop Adjustment Screw results
(Showing 1 - 15)
Relevance
Mfr # D133
Key Features:
- Item: Adjusting Screw
- For Use With Mfr. Model Number: D133
- Fits Brand: Dayton
Mfr # HC1E
Key Features:
- For Use With: Hole Cutter
- Item: Adjustment Sleeve w/Set Screw
- Impact Rated: No
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Mfr # S3R
Key Features:
- Overall Length: 8 1/2 in
- Material: Forged steel
- Features: 24 Gauge (0.71 mm) Capacity, Bend, Fold, Flatten, Straighten Sheet Metal on the Job, Ergonomic Redline Handles
Mfr # HC2
Key Features:
- Material: Frame: Aluminum, Tooth Material: High Speed Steel
- Features: Versatile for a Variety of Metal Work; Longest Lasting Cutter Bit; Precision-Fit Sealed Bearings; Easy-Adjusting Pivot Pin; Cuts 2 to 20 (51 to 508 mm) Holes
- Application: Sheet Metal and HVAC
Mfr # N1R
Key Features:
- Cutting Action: 30 Degrees V-Notch
- Overall Length: 8 in
- Material: Steel
Mfr # C5R
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
Mfr # M2006
Key Features:
- Cutting Action: Left/Straight/Circles
- Overall Length: 10 in
- Material: Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Mfr # JV1B
Key Features:
- Length: 3 1/2 in
- Type: Blow Out
- Application: HVACR
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Mfr # DEFT
Key Features:
- Overall Length: 24 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Mfr # DSKR
Key Features:
- Number of Pieces: 27
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Mfr # HP18KR
Key Features:
- Hole Size (In.): 1/8 in 3/16 in
- Item: Hole Punch
- Includes: Die, Punch