Adjusting Screw
If you need an adjusting screw we have them at everyday low prices.
Shop Adjusting Screw results
(Showing 1 - 36)
Relevance
Mfr # D133
Key Features:
- Item: Adjusting Screw
- For Use With Mfr. Model Number: D133
- Fits Brand: Dayton
Mfr # 38
Key Features:
- Item: Adjusting Screw
- For Use With: Manual Chain Pipe Cutters
- Includes: Handle
Mfr # 4992
Key Features:
- Cutting Capacity: 1/4 in to 2-3/8 in
- Cuts: Plastic
- Body Material: Aluminum
Mfr # 16010
Key Features:
- Item: Pipe Fitting Reamer Kit
- Application: Reams Solvent Welded PVC/ABS Fittings
- Includes: (4) Pipe Hogs, Carrying Case, Extension Shaft
Mfr # 8038
Key Features:
- Item: Cutter Wheel
- Fits Brand: Wheeler-Rex
- For Use With Mfr. Model Number: 4990, 4991
Mfr # 85
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 8-3/4
- Function: Temporary Shut Off for Soft Copper Tubing
Mfr # 75
Key Features:
- Item: Pipe Shut Off Tool
- Capacity (In.): 3/8 to 2 in
- Includes: Carrying Case, Ratchet
Mfr # 700669
Key Features:
- Item: Drive Screw
- For Use With: Ratchet Chain Pipe Cutters
- Includes: Block, Knob
Mfr # 19020
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1/2 in to 1 in
- Chuck Size: 3/8 in
Mfr # 16150
Key Features:
- Capacity: 1-1/2"
- Item: Pipe Fitting Reamer
- Application: Reams Solvent Welded PVC/ABS Fittings
Mfr # 60211
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1/2 in to 3/4 in
Mfr # 6519
Key Features:
- Item: Square Male/Female Ratchet 1/2"
- Fits Brand: Wheeler-Rex
- For Use With Mfr. Model Number: 70, 75, 77, 85, 86, 940, 941, 942, 943, 944, 945, 946, 947, 948, 950, 960, 961, 962, 963, 964, 965, 966, 978, 979, 980, 981, 982, 983, 984, 985, 986, 987
Mfr # 29200
Key Features:
- Item: Hydrostatic Test Pump
- Type: Hand Operated
- Inlet: 3/4 in Female GH
Mfr # 7291
Key Features:
- Cutting Capacity: 1/8 in to 2-7/16 in
- Cuts: ABS, Polybutylene, Polyethylene, PVC
- Body Material: Aluminum
Mfr # 77
Key Features:
- Item: Pipe Shut Off Tool
- Function: Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe
- Includes: Adjustable Stops, Carrying Case, Ratchet
Mfr # 79014
Key Features:
- Cutting Capacity: 1/4 in to 1 in
- Cuts: Gauge Glass, Glass Tubing, Lab Glass, Porcelain Tube
- Body Material: Steel
Mfr # 38300
Key Features:
- Item: Electric Test Pump
- Max. Pressure: 300 psi
- Voltage: 115/230V
Mfr # 69012
Key Features:
- Cutting Capacity: 1/4 in to 3/4 in
- Cuts: Gauge Glass, Glass Tubing, Lab Glass, Porcelain Tube
- Body Material: Steel
Mfr # 3293
Key Features:
- Fits Brand: Wheeler-Rex
- Impact Rated: No
- Item: Blade
Mfr # 86
Key Features:
- Item: Pipe Shut Off Tool
- Function: Temporary Shut Off for Soft Copper Tubing
- Includes: #62 Clamp, Carrying Case, Ratchet
Mfr # 56310
Key Features:
- Item: Mudsucker Diaphragm Pump
- Package Quantity: 1
Mfr # 700590
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Accessories
- Pipe Threading Accessory Grouping: Removing Pipe from Solvent Welded Fittings
- Pipe Threading Accessories - Item: Schedule 80 Guide
Mfr # 5908
Key Features:
- Cutting Capacity: 1-1/2" to 8"
- Cuts: Clay, No-Hub Soil Pipe
- Item: Manual Pipe Cutter,2"-8"
Mfr # 961
Key Features:
- Ratchets Included: Pear Head 11 in
- Std. Socket Point Styles Included: None
- Finish: Zinc Plated
Mfr # 1300
Key Features:
- Item: Pipe Scraper
- Capacity (In.): 3 to 12 in
- Function: For Removing Mud And Scale From Pipe Surfaces
Mfr # 8700
Key Features:
- Item: Hydrant Wrench
- Includes: Spanners for Either Pin or Lug Style Couplings
- Handle Material: Steel
Mfr # 8806
Key Features:
- Item: Valve Key
- Material: Alloy Steel
- Features: Quick Disconnect Pull Pins, 2 in Square Female Drive
Mfr # 8003
Key Features:
- For Use With: Reed H2 1/2, Ridge 300, Ridge 535
- Item: Cutter Wheel
- For Use With Mfr. Model Number: 15682, 1822-I/20000, 67182, 93287
Mfr # 847790
Key Features:
- Item: Threading Dies Universal
- For Use With Mfr. Model Number: Ridge 504A, Ridge 711, Ridge 713, Ridge 811A, Ridge 815A, Ridge 816, Ridge 817, Ridge 842, Ridge 97065, Wheeler Rex 897065
- Fits Brand: Ridgid, Wheeler-Rex
Mfr # 32450
Key Features:
- Item: Hydrostatic Test Pump
- Power Source: Pneumatic
- Type: Reciprocating Pump
Mfr # 1977
Key Features:
- Item: Soil Pipe Torque Wrench
- Capacity (In.): 5/16 in
- Construction: Contoured, Comfort Fit Red T-Handle
Mfr # 4012
Key Features:
- Cutting Capacity: 4" to 14"
- Cuts: Plastic, Cast Iron, Clay, Concrete
- Features: Lightweight; Rugged; Basic Lever Action
Mfr # 3290
Key Features:
- Package Quantity: 1
Mfr # 8300
Key Features:
- Item: Drilling Machine,3/4" and 1" BSPT
- Package Quantity: 1
Mfr # 897065
Key Features:
- Item: Universal Die Head
- For Use With Mfr. Model Number: 300, 7093, 8090, 8096, 8097, 8098, Ridge 300, Wheeler-Rex 7090
- Impact Rated: No
Mfr # 8708
Key Features:
- Item: Single-End Valve Wheel Wrench
- Size: 3/4 in
- Length: 8 in