Adjustable Wrench
If you need an adjustable wrench we have them at everyday low prices.
Shop Adjustable Wrench results
(Showing 1 - 15)
Relevance
Mfr # AC215BK
Key Features:
- Overall Length: 10"
- Finish: Chrome plated
- Material: Heat Treated Forged Alloy Steel
Mfr # 23004
Key Features:
- Overall Length: 10"
- Finish: Satin Chrome Plated
- Material: Heat Treated Carbon Steel
Mfr # C718
Key Features:
- Overall Length: 18"
- Material: Heat Treated Forged Alloy Steel
- Features: Wider Jaw Capacity Than Traditional Pipe Wrenches, Toughness and Durability, Strong I-Beam Handle Construction
Mfr # AT26VS
Key Features:
- Overall Length: 6 in
- Finish: Black Oxide
- Material: Alloy Steel
Mfr # 87-471
Key Features:
- Overall Length: 10 in
- Finish: Chrome
- Material: Alloy Steel
Mfr # D502-10-INS
Key Features:
- Plier Jaw Style: Straight Jaw
- Overall Length: 10 1/4 in
- Material: Steel
Mfr # 41081
Key Features:
- Item: Black Adjustable Wrench 12"
- Package Quantity: 1
Mfr # 2078706
Key Features:
- Overall Length: 6 in, 8 in, 10 in, 12 in
- Finish: Chrome
- Material: Alloy Steel
Mfr # AT212VS
Key Features:
- Overall Length: 12 in
- Finish: Black Oxide
- Material: Alloy Steel
Mfr # MINI NB200-11H CHARGER TOSHIBA
Key Features:
- Package Quantity: 1
Mfr # 48-22-7412
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 14 11/32 in
- Finish: Chrome
Mfr # D507-8
Key Features:
- Overall Length: 8 in
- Finish: Chrome
- Material: Plastic
Mfr # 121-K6
Key Features:
- Item: Air Hammer Kit
- Blows per Minute: 3,000 bpm
- Item - Air Hammers: Air Hammer Kit
Mfr # 87 01 150
Key Features:
- Overall Length: 6 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking