Adjustable Wire Stripper
We have the adjustable wire stripper you need to get the job done right.
Shop Adjustable Wire Stripper results
(Showing 1 - 14)
Relevance
Mfr # 74007
Key Features:
- Capacity: 24 to 12 AWG
- Overall Length: 5 1/8 in
- Features: Spring Loaded Design, Wire Gauge Dial
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 2078300
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 8 in
- Features: Protouch Grips, Self-Adjusting Mechanism, Swivel Knob for Micro-Adjustments for Gauges Smaller Than 20 Awg
Mfr # 74007
Key Features:
- Item: Ceiling Tile
- Series: Smooth Pro
- Length: 24 in
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # 32619
Key Features:
- Item: Screwdriver Handle,Adjustable Length
- Handle Material: Rubber
- Overall Length: 5.375"
Mfr # 11054
Key Features:
- Capacity: 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 11046
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel