Adjustable Self Locking Pliers
We make finding adjustable self locking pliers fast and simple every time!
Shop Adjustable Self Locking Pliers results
(Showing 1 - 15)
Relevance
Mfr # 010620327
Key Features:
- Plier Item: Pliers
- Overall Length: 275 mm
- Package Quantity: 1
Mfr # IRHT82588
Key Features:
- Features: Hex Key Adjusting Screw, Lifetime Guarantee, One-Handed, Triggerless Release, Redesigned Tactile Grip Zone
- Handle Type: Ergonomic
- Jaw Length: 1 3/4 in
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # MT-51
Key Features:
- Item: Butane Torch
- Flame Temp. (Deg. F): 2,500 Degrees F
- Powered By: Butane
Mfr # 85-610
Key Features:
- Features: Corrosion Resistant, Meets ANSI Specifications
- Handle Type: Locking Handle
- Material: Alloy Steel
Mfr # 1ECF2
Key Features:
- Features: Adjusting Screw to Help Assure Maximum Locking Force, Release Trigger to Help Provide Secure Holding
- Handle Type: Plain
- Jaw Length: 1 3/4 in
Mfr # 102L3 - 10R
Key Features:
- Features: Hooded Design, Maximum Contact on Flat, Square, or Hex
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 10LW
Key Features:
- Features: Jaws Lock on to 3-Sides of a Hex Fastener
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 12LC
Key Features:
- Features: Set of Heavy-Duty Jaws That Grip Around Work of All Shapes
- Handle Type: Plain
- Jaw Length: 3 in
Mfr # 4933576
Key Features:
- Item: Adjustable Curved Jaw Locking Pliers,10"
- Package Quantity: 1
Mfr # 897PL4
Key Features:
- Package Quantity: 4
Mfr # 38G100DOSLA-5
Key Features:
- Number of Sling Legs: 2
- Sling Length: 5 ft
- Sling Capacity @ 30 Degrees: 8800 lb
Mfr # 1102L3-10CR
Key Features:
- Features: Backed By Irwin Lifetime Guarantee
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 40 14 250
Key Features:
- Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 7/8 in
Mfr # 41 04 250
Key Features:
- Features: Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 7/8 in