Adjustable Plumbers Wrench
Our endless aisle includes an adjustable plumbers wrench and so much more!
Shop Adjustable Plumbers Wrench results
(Showing 1 - 15)
Relevance
Mfr # RP77341
Key Features:
- Color/Finish: Zinc Plated
- Package Quantity: 1
Mfr # 27023
Key Features:
- Item: Inside Caliper
- Material: Metal with Carbide Tip
- Package Quantity: 1
Mfr # 342
Key Features:
- Item: Internal Pipe Wrench
- Material: Alloy Steel
- Function: Holds Closet Spuds, Bath, Basin and Sink Strainers Through 2 in, Used to Install or Extract 1 to 2 in Nipples
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 57003
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Mfr # 818
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Mfr # 824
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 24 in
- Jaw Capacity: 3 in
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Mfr # 814
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 14 in
- Jaw Capacity: 2 in
Mfr # 00-R
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Die Heads
- Pipe Threading - Item: Manual Threader Die Head
- Die Head Opening Type: Manual
Mfr # 18
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Mfr # K-400 with C-32 IW
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
- Voltage: 115 V
Mfr # 300 Complete
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head