Adjustable Pintle
If you need an adjustable pintle we have them at everyday low prices.
Shop Adjustable Pintle results
(Showing 1 - 15)
Relevance
Mfr # PINTLE
Key Features:
- Overall Height: 5.75
- Overall Length: 6
- Overall Width: 4.5
Mfr # PH20
Key Features:
- Trailer Ball Dia. (In.): 1 5/8 in
- Item: Pintle Hook
- Includes: Drilling Template, Specs Sheet, Vehicle Capacity Decal
Mfr # PH15
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Mfr # PH30
Key Features:
- Type (Class): 30 tons
- Tongue Width (In.): 2 7/64 in
- Includes: Drilling Template, Specs Sheet, Vehicle Capacity Decal
Mfr # RM5P
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Mfr # 63016
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate
Mfr # 7411720
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Mfr # 48010
Key Features:
- Length: 14-3/4"
- Includes: Safety Pin With Cable
- Application: Agriculture, Construction and Even Military Applications
Mfr # 1802279
Key Features:
- For Use With: Hitch Receiver
- Capacity GVW: 6000/7500/10,000 lb
- Drop: 0 in
Mfr # BH82000
Key Features:
- Type: Pintle Hook and Ball
- Item: Pintle Hook and Ball
- Capacity GVW (Lb.): 12,000
Mfr # 38186
Key Features:
- For Use With: 3 in Super Titan Receivers, Pintle Hooks
- Type: Pintle Mount
- Item: Pintle Hook Mounting Plate
Mfr # 1291020383
Key Features:
- Package Quantity: 1
Mfr # 63036
Key Features:
- Package Quantity: 1
Mfr # 63042
Key Features:
- Package Quantity: 1
Mfr # 74281
Key Features:
- Includes: 7 1/2 in x 5 in Plate
- Type (Class): IV
- Standards: SAE J847