Adjustable Limit Switch
If you need an adjustable limit switch we have them at everyday low prices.
Shop Adjustable Limit Switch results
(Showing 1 - 15)
Relevance
Mfr # 6UDY4
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 115 to 175
- Type: Adjustable Limit, Automatic Reset
Mfr # 6UEE1
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 70 to 130
- Type: Adjustable Fan
Mfr # SHM180
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 180
- Type: Limit, Rollout, Manual Reset
Mfr # RUT-EO1-GY-GG
Key Features:
- Item: Stack Chair,Ergo Shell,Plastic,Gray
- Color: Gray
- Package Quantity: 1
Mfr # 5JEH8
Key Features:
- Item: Snap Action Switch
- Actuator Type - Snap Action Switch: Hinge Roller, Lever
- AC Contact Rating - Snap Action Switch: 20 A @ 240 V
Mfr # TV-575-HP
Key Features:
- Item: Tire Valve
- Length: 1 in
- Max. Air Pressure: 200 psi
Mfr # 6UED5
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 90 to 110
- Type: Fan
Mfr # 6UED4
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 80 to 90
- Type: Fan
Mfr # FP03 Blue
Key Features:
- Color: Blue
- Load Capacity: 70 lb
- Material: Plastic
Mfr # Q631-293S CW
Key Features:
- Wheel Dia. (In.): 6 1/4 in
- Bore Dia. (In.): 5/16 in
- Rotation: CW Closed End
Mfr # RST7-S
Key Features:
- Manufacturers Warranty Length: 1 yr
- Stopper Size: 7
- Top Dia.: 37 mm
Mfr # 10E795
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in
Mfr # 3DXY2
Key Features:
- Hook Item: Single Point Hook
- Hook Type: Magnetic
- Fastening Method: Magnetic
Mfr # 6UED6
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 110 to 120
- Type: Fan
Mfr # 9007C54B2
Key Features:
- Item: Heavy Duty Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: No Lever, Rotary