Adhesive Nozzle
Count on great prices, fast shipping and friendly service every time you order an adhesive nozzle from Zoro.
Shop Adhesive Nozzle results
(Showing 1 - 15)
Relevance
Mfr # 10-981-25
Key Features:
- Item: Adhesive Nozzle
- Size: 3 in W
- Characteristics: Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # 1871-6
Key Features:
- Item: Welding Gloves
- Glove Size: XL
- Cuff Material: Cowhide
Mfr # 172
Key Features:
- Action: Momentary
- Head Material: Nickel Plated Brass
- Lamp Type: Not Applicable
Mfr # 801C
Key Features:
- Item: Electrical Box Cover
- Box Type: Square
- Number of Gangs: 2
Mfr # STEZ15
Key Features:
- Item: Carpet Mounting Tape
- Size: 15 ft
- For Use With: Carpeting
Mfr # 10-294
Key Features:
- Item: Scraper
- Application: For Stripping Floors, Walls and Wallpaper
- Size: 4 in W x 4 in D x 19 in H
Mfr # 10-412-2
Key Features:
- Item: Carpet Knee Kicker
- Size: Adjusts From 17 1/2 to 21 1/2 in
- Construction: Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
Mfr # 3095-1
Key Features:
- Item: Floor Adhesive
- Application: For The Interior Installation of Carpet
- Color: Beige
Mfr # 1407-1
Key Features:
- Item: Floor Adhesive
- Application: For Bonding Pre-Finished Engineered and Pre-Finished Parquet
- Color: Beige
Mfr # 50-605-12
Key Features:
- Item: Carpet Mounting Tape
- Size: 15 ft x 2-1/2 in
- Application: For Carpet Without Tack Strips
Mfr # 70-127-3
Key Features:
- Item: Carpet Rake
- Material: Plastic
- Accessory Type: Carpet Rake
Mfr # 10-215
Key Features:
- Overall Length: 6 in
- Position: 1
- Stores: (3) Blades
Mfr # 2057-1
Key Features:
- Item: Tile Adhesive
- Application: For Adhering Vinyl Composition Tile (Excluding Self-Stick), Including Tile-Over-Tile Installation
- Color: Creamy Tan
Mfr # 50-580
Key Features:
- Item: Traction Nonslip Rug Strip
- Size: 2-1/2 in x 25 ft
- Characteristics: One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,