Ac Vent Deflector
Count on great prices, fast shipping and friendly service every time you order an ac vent deflector from Zoro.
Shop Ac Vent Deflector results
(Showing 1 - 15)
Relevance
Mfr # 6TUC4
Key Features:
- Item: Air Deflector
- Grille/Register Item: Air Deflector
- Type: Clear
Mfr # 6TUC3
Key Features:
- Item: Air Deflector
- Grille/Register Item: Air Deflector
- Type: Clear
Mfr # 6TUC5
Key Features:
- Item: Air Deflector
- Grille/Register Item: Air Deflector
- Type: Clear
Mfr # 3201XXL
Key Features:
- Item: Leather Gloves
- Glove Size: 2XL
- Color: Cream
Mfr # 05003535001
Key Features:
- Includes: (1) Zyklop Ratchet 1/4" Drive: 152mm; (10) Zyklop Socket 1/4" Drive: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm, 9/16" x 23mm; (2) Zyklop Flexible Lock Extensions 1/4" Drive: 75mm, 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Sliding T-Handle 1/4" Drive: 110mm; (1) Universal Joint: 35.50mm; (1) Adaptor 1/4" Drive: 1/4" x 37mm; (24) Bits: T8 x 25, T9 x 25, T10 x 25, T15 x 25, T20 x 25, T25 x 25, T30 x 25, T40 x 25, 0.60mm x 4.50mm x 25mm, 1mm x 5.50mm x 25mm, 1.20mm x 8.0mm x 25mm, PH #1 x 25mm, PH #2 x 25mm, PH #3 x 25mm, PZ #1 x 25mm, PZ #2 x 25mm, PZ #3 x 25mm, 5/64" x 25mm, 3/32" x 25mm, 1/8" x 25mm, 9/64" x 25mm, 5/32" x 25mm, 3/16" x 25mm, 7/32" x 25mm
- Measurement Type: SAE, Torx(R)
- Drive Size: 1/4"
Mfr # HAZ1026
Key Features:
- Item: Paint Can
- Capacity: 1 gal
- Color: Silver
Mfr # 53
Key Features:
- Grille/Register Item: Baseboard Register
- Item: Air Deflector Baseboard
- Max. Duct Height (In.): 4.5
Mfr # 1660200
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 1/4"-20
- Shank Dia.: 0.255"
Mfr # 6AYV5
Key Features:
- Pipe Size - Pipe Fitting: 3/4"
- Specific Fitting Shape: Tee
- Pipe Fitting Material: Brass
Mfr # 3RUY1
Key Features:
- Item: Back Support with Foam Core
- Color: Black
- Material: Nylon
Mfr # 53
Key Features:
- Material: Plastic
- Color: Clear
- Height (In.): 4-1/2 in
Mfr # 36640
Key Features:
- Item: Pipe Insulation Jacketing
- Length: 48"
- Thickness: 0.02
Mfr # 4JRR4
Key Features:
- Grille/Register Item: Floor Register
- Item: Floor Register
- Type: Louvered
Mfr # 4JRU3
Key Features:
- Item: Sidewall/Ceiling Register
- Grille/Register Item: Sidewall/Ceiling Register
- Type: Three-Way