Ac Speed Control
We have the ac speed control you need to get the job done right.
Shop Ac Speed Control results
(Showing 1 - 15)
Relevance
Mfr # AC03-05S
Key Features:
- HP: 1/4 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Mfr # P3RW
Key Features:
- Item: Speed Control
- Contact Form: SPST
- Length: 1.75 in
Mfr # PD-FSQN-WH
Key Features:
- Item: Speed Control
- Max. Amps: 1.5 A
- Voltage: 120V
Mfr # 55AC10E
Key Features:
- HP: 1 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Mfr # KBWC-310K
Key Features:
- Max. Wattage: 3,040
- Includes: Adjustment Knob, Cover Plate
- Depth (In.): 1 3/8 in
Mfr # P2RW
Key Features:
- Item: Speed Control
- Contact Form: SPST
- Type: Rocker, 2-Function
Mfr # 153D-25E
Key Features:
- Item: DC Speed Control
- Voltage Output: 90/180V DC
- Speed Range: 50:1
Mfr # 55AC15E
Key Features:
- HP: 1 1/2 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Mfr # FAN-SPEED-CONTROLLER
Key Features:
- Voltage: 120V
- Application: Residential/Commercial
- Depth: 1.7"
Mfr # RM35S0MW
Key Features:
- Coil Volts: 250VAC/DC
- Item: Speed Relay 250V 5Amp Rm35
- Response Time: 15 ms max (on crossing the threshold)
Mfr # ATV340U15N4
Key Features:
- Item: Variable Speed Drive
- With Line Contactor / No Line Contactor: With Line Contactor
- Width: 3.35 in
Mfr # AVS-5
Key Features:
- Package Quantity: 1
Mfr # ATV340D11N4E
Key Features:
- Control Method: Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
- Standards: EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
- Dynamic Braking: No