Abrasive Blasting
We make finding an abrasive blasting fast and simple every time!
Shop Abrasive Blasting results
(Showing 1 - 15)
Relevance
Mfr # 88VX3230
Key Features:
- Item: Supplied Air Respirator
- For Use With: Supplied Air Respiratory Systems
- Fittings: 1/4 in Industrial Interchange
Mfr # 24815
Key Features:
- Length: 25
- Voltage: 115V
- Application: The OEMTOOLS 24815 Bench Top Abrasive Blast Cabinet is a sturdy welded steel cabinet, a self-contained unit operating on 115V alternating current. It connects to your present air supply and is equipped with an internal blasting gun that controls the air flow. Drawing on years of blasting experience, we designed a bench-top cabinet that is durable, highly efficient and inexpensive. This machine is practical for automobile rebuilders, DIYers, pros, and many industrial applications where quality finishing and cleaning is needed at a fraction of the time required by conventional options.
Mfr # 10Z916
Key Features:
- Includes: Not Applicable
- Overall Height: 19 3/8 in
- Feed Type: Siphon
Mfr # AOB120-50
Key Features:
- Item: Blast Media
- Media Type: Aluminum Oxide
- Media Grit: 120
Mfr # 101691G-A
Key Features:
- Application: To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening
- Overall Width: 19 in
- Feed Type: Siphon
Mfr # 101694G-A
Key Features:
- Item: Abrasive Blast Cabinet
- Overall Height: 63 in
- Overall Width: 39 in
Mfr # 41500
Key Features:
- Work Area Depth: 24 in
- Overall Depth: 35 in
- Work Area Dimensions: 23 in x 48 in x 24 in
Mfr # AOB100-50
Key Features:
- Item: Blast Media
- Media Type: Aluminum Oxide
- Media Grit: 100
Mfr # 101696G-A
Key Features:
- Blast Cabinet Grouping: Abrasive Blast Cabinet
- Overall Height: 65 in
- Application: To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening
Mfr # 101698G-A
Key Features:
- Work Area Depth: 40 in
- Item: Abrasive Blast Cabinet
- Overall Width: 44 in
Mfr # 42000
Key Features:
- Overall Dimensions: 69 in x 81 in x 57 in
- Work Area Width: 46 in
- Overall Width: 81 in
Mfr # NV3-702-50
Key Features:
- Item: Blast Helmet
- Standards: ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Includes Headgear: Yes
Mfr # SBC420
Key Features:
- Package Quantity: 1