Shop All Valve Parts
Kbi
Kbi RCP-0750-SP CPVC Cap 0.75 in. Slip - Bag of 10
Mfr # 4486668
Zoro # G104108241
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kbi
- MFR # 4486668
- Zoro # G104108241
- UPC # 11651991067
- Country of Origin China
- Category Valve Parts
Description
Kbi Cpvc Cap 3/4" Slip, CPVC material is rated for hot and cold water plumbing systems to 100 PSI at 180 degrees F.
Features- 3/4" Slip
- KBI Platinum cell CPVC CTS fittings are made to conform with ASTM D 2846 specification for CPVC plastic hot and cold water distribution systems
- CPVC material is rated for hot and cold water plumbing systems to 100 PSI at 180 degrees F.
- Approved by the UPC - Universal Plumbing Code
- Meets/exceeds ASTM, ANSI and NSF standards
- Bag/10
- Dimension: 4" H x 4" W x 1" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever (20120-R-2BZ)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- DELTA Manual 4" Mount, 2 or 3 Hole Bathroom Faucet (2500LF)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PPA2)
- GOODMAN B1497204 Energy Cut-Off Roll Out (B1497204)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- TOPWORX POSITON INDICATOR MOUNTING KIT VALVE ACTUATOR (4-F09450-S27)
- ASCO Valve Rebuild Kit (180214)
- KEYSTONE Butterfly Valve Seat 3In Valve Parts And Accessory (206-030-999-003)
- ASCO Valve Rebuild Kit, For 4KY35 (302337)
- NAUGATUCK Float Ball, Round, Copper, 9 In (GRC9020RE)
- Kbi Valves