Kbi

Kbi RCC-0750-SP Cpvc Coupling 0.75 in. - Bag of 10


product price: $36.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kbi
  • MFR # 4486361
  • Zoro # G604031292
  • UPC #
    11651991043
  • Country of Origin China
  • Category Valve Actuators

Description

KBI Cpvc Coupling 3/4" Slip x Slip, KBI Platinum cell CPVC CTS fittings are made to conform with ASTM D 2846 specification for CPVC plastic hot and cold water distribution systems

Features
  • 3/4" Slip x Slip.
  • KBI Platinum cell CPVC CTS fittings are made to conform with ASTM D 2846 specification for CPVC plastic hot and cold water distribution systems.
  • CPVC material is rated for hot and cold water plumbing systems to 100 PSI at 180 degrees F.
  • Approved by the UPC - Universal Plumbing Code.
  • Meets/exceeds ASTM, ANSI and NSF standards.
  • Bag/10.
Specifications
  • Dimension: 7.5" H x 7" W x 1.1" L
  • Weight: 0.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.