Shop All CPVC Pipes
Kbi
ELBOW WING CPVC 1/2""SXS
Mfr # CTS02300D0600
Zoro # G3874076
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule SDR 11
- Material CPVC
- Color Cream
- Standards ASTM D 1784, ASTM D 2846
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbi
- MFR # CTS02300D0600
- Zoro # G3874076
- UPC # 611942050079
- Country of Origin United States
- Category CPVC Pipes
Details
Pipe Schedule | SDR 11 |
Material | CPVC |
Color | Cream |
Standards | ASTM D 1784, ASTM D 2846 |
Max. Pressure | 100 psi |
Max. Temp. | 180°F |
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods does not rust or corrode is easy to install (no primer required). Fl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL8N-316)
- DYNAQUIP CONTROLS 3/4" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 3/4)
- NIBCO 1-1/2" x 1-1/4" NOM C x FTG Copper Reducing Bushing (9012 11/2X11/4)
- APOLLO PEX 1 in. x 300 ft. White PEX Pipe (APPW3001)
- KBI COMP COUPLE CPVC 1/2"" (53-43-12-12B)
- KBI COMP COUPLE CPVC 3/4"" (53-43-34-34B)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (884-020C)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- ZORO SELECT 1/2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-082)
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- ZORO SELECT 1-1/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (885-020C)
- Kbi Pipes