Shop All CPVC Pipes
Kbi
ELBOW 90 CPVC3/4X1/2""SXS
Mfr # CTS023001800
Zoro # G3876830
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule SDR 11
- Max. Temp. 180°F
- Standards ASTM D 1784, ASTM D 2846
- Material CPVC
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbi
- MFR # CTS023001800
- Zoro # G3876830
- UPC # 611942052097
- Country of Origin United States
- Category CPVC Pipes
Details
Pipe Schedule | SDR 11 |
Max. Temp. | 180°F |
Standards | ASTM D 1784, ASTM D 2846 |
Material | CPVC |
Color | Cream |
Max. Pressure | 100 psi |
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods does not rust or corrode is easy to install (no primer required). Fl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- OATEY Faucet/Garden Hose Adapter (33444)
- GROHE Thermo Element (47025000)
- APOLLO BY TMG 3/4 in. PP CPVC Side Mount Pipe Tube Strap (5-Pack) (CPVCSTRAP34)
- KBI COMP COUPLE CPVC 1/2"" (53-43-12-12B)
- ZORO SELECT 3/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-108)
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 80 Pipe, 0.500 Nominal X 20 FT [Each] (TCPVCGY.500X20FTSCH80)
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- ZORO SELECT 1-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-213)
- Kbi CPVC Pipes