Shop All PVC Pipe Fittings
Kbi
CHECK VALVE 1.5""SLIP
Mfr # 1011-15
Zoro # G3870506
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbi
- MFR # 1011-15
- Zoro # G3870506
- UPC # 670686011159
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Spring Check Valve |
Material | PVC |
Description
Spring check valve. 1/2 lbs. spring gives positive seal with no back pressure. Reinforced poppet. Designed for any system where back flow is not desired. Spas swimming pools industrial and irrigation. Complies with all applicable ASTM and ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/4 in. Flare Brass Cap (4338778)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- L.H. DOTTIE L.H. Dottie 8'' Rooftop Pipe Support, 9PK (DPS8)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- KBI CHECK VALV PVC 2""SLIP (1011-20)
- KBI CHECK VALV 1"" FPT (1001-10)
- KBI CHECK VALV PVC 2""FPT (1001-20)
- KBI Pvc Check Vlv Slip 3/4" (VCKP40E4B)
- KBI COUPLE COMPRESS PVC40 3"" (CPC-3000)
- KBI Tee Pvc Compression 1.5 (CPT-1500-T)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114057)
- Kbi PVC Pipe Fittings