Shop All PVC Pipe Fittings
Kbi
CHECK VALV PVC 1.5""FPT
Mfr # 1001-15
Zoro # G3871556
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbi
- MFR # 1001-15
- Zoro # G3871556
- UPC # 670686100150
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Spring Check Valve |
Material | PVC |
Description
Spring Check Valve. 1/2 lbs. spring gives positive seal with no back pressure. Reinforced Poppet. Designed for any system where back flow is not desired. Spas swimming pools industrial and irrigation. Complies with all applicable ASTM and ANSI standards. UL recognized spa component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- ZORO SELECT Brass Union, FNPT, 1/4" Pipe Size (706104-04)
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-0)
- KBI Tee Pvc Compression 1.5 (CPT-1500-T)
- KBI CHCK VLV SPRG LD SLIP 1"" (1011-10)
- KBI CHECK VALVE 1.5""SLIP (1011-15)
- KBI Pvc Check Vlv Slip 3/4" (VCKP40E4B)
- KBI KBI CPT-2000-T Threaded PVC Compression Tee Gray - 2 in. (46762)
- KBI CHECK VALV 1"" FPT (1001-10)
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC 45 Elbow SCH 80 (8214042)
- Kbi PVC Pipe Fittings