Shop All Radial Ball Bearings
Kbc
Electric Motor Quality Ball Bearing, 10mm x 30mm x 9mm, single row deep groove ball bearing
Mfr # 6200-ZZ KBC
Zoro # G304245791
original price:
$2.79
14% off
new price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 10
- Outside Dia. 30
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6200-ZZ KBC
- Zoro # G304245791
- UPC # 4047643208383
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 |
Outside Dia. | 30 |
Width | 9 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
10mm x 30mm x 9mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-D-7-MAXI (LR-D-7-MAXI)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56CFL-S)
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- FUJI ELECTRIC Valve, Pressure Relief (PV6)
- KBC Ball Bearing, 35mm x 62mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6007-2RS KBC)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two contact seals, C3 Fit (6207-2RS KBC)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6206-ZZ KBC)
- KBC Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6010-ZZ KBC)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two shields, C3 Fit (6308-ZZ KBC)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6309-2RS KBC)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (9103PP)
- Kbc Ball Bearings