Shop All Radial Ball Bearings
Kbc
Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6316-2RS KBC
Zoro # G204411418
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 80
- Cage Material Pressed Steel
- Outside Dia. 170
- Width 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6316-2RS KBC
- Zoro # G204411418
- UPC # 4054362004035
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 |
Outside Dia. | 170 |
Width | 39 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
80mm x 170mm x 39mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 208-230 V, 184T Frame, Odp (132044.00)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- BESTORQ Kevlar V-Belt / 4L375LG, 4L375K (4L375K)
- KBC Ball Bearing, 70mm x 110mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6014-2RS KBC)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- KBC Ball Bearing, 85mm x 130mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6017-ZZ KBC)
- KBC Ball Bearing, 40mm x 80mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6208-ZZ KBC)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two shields, C3 Fit , (6311-ZZ KBC)
- KBC Ball Bearing, 25mm x 62mm x 17mm, single row deep groove ball bearing, two contact seals, C3 Fit (6305-2RS KBC)
- NTN Radial Bearing, Shield, 1.2500 In. Bore (R20ZZ/2AS)
- Kbc Ball Bearings