Shop All Radial Ball Bearings
Kbc
Ball Bearing, 80mm x 125mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6016-ZZ KBC
Zoro # G304411363
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 80
- Cage Material Pressed Steel
- Outside Dia. 125
- Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6016-ZZ KBC
- Zoro # G304411363
- UPC # 4012802239614
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 |
Outside Dia. | 125 |
Width | 22 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
ABEC Tolerance | ABEC 1 |
Description
80mm x 125mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- EAGLE BELTING Round Belt, Hollow, 1/4 In, Polyurethane (4934012)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-36AS)
- BETA 1 FILTERS Spin-On replacement filter for 39911631 / INGERSOLL RAND (B1SO0049787)
- KBC Ball Bearing, 40mm x 80mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6208-ZZ KBC)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6309-2RS KBC)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6013-2RS KBC)
- KBC Ball Bearing, 75mm x 160mm x 37mm, single row deep groove ball bearing, two contact seals, C3 Fit (6315-2RS KBC)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6211-ZZ KBC)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 7612 DLG (7612 DLG)
- Kbc Radial Ball Bearings