Shop All Radial Ball Bearings
Kbc
Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6013-2RS KBC
Zoro # G704411505
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 65
- Outside Dia. 100
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6013-2RS KBC
- Zoro # G704411505
- UPC # 4012802239577
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 |
Outside Dia. | 100 |
Width | 18 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
Description
65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, 90 Elbow, Hose 1 (13943-16-16)
- DAYTON 4X816 Flange Mount Bearing (2 Bolt) (4X816)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- LINCOLN Grease Gun, Lever Handle, 3000 psi (1037)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two contact seals, C3 Fit (6311-2RS KBC)
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6306-ZZ KBC)
- KBC Ball Bearing, 60mm x 130mm x 31mm, single row deep groove ball bearing, two contact seals, C3 Fit (6312-2RS KBC)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two contact seals, C3 Fit (6308-2RS KBC)
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6004-ZZ KBC)
- KBC Ball Bearing, 75mm x 160mm x 37mm, single row deep groove ball bearing, two contact seals, C3 Fit (6315-2RS KBC)
- FAG BEARINGS FAG 6211 2Z, Deep Groove Ball Bear, SRow 90140Mm (6211 2Z)
- Kbc Radial Ball Bearings