Shop All Radial Ball Bearings
Kbc
Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6212-ZZ KBC
Zoro # G604411315
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 60
- Cage Material Pressed Steel
- Outside Dia. 110
- Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6212-ZZ KBC
- Zoro # G604411315
- UPC # 4012802239850
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 |
Outside Dia. | 110 |
Width | 22 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
ABEC Tolerance | ABEC 1 |
Description
60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS205)
- SUNNYSIDE Toluol, 1 gal. (821G1)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-200)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- KBC Ball Bearing, 90mm x 140mm x 24mm, single row deep groove ball bearing, two shields, C3 Fit (6018-ZZ KBC)
- KBC Ball Bearing, 25mm x 62mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6305-ZZ KBC)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6206-ZZ KBC)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- KBC Ball Bearing, 15mm x 35mm x 11mm, single row deep groove ball bearing, two shields, C3 Fit (6202-ZZ KBC)
- SKF SKF 6213Z C3, Single Row Ball Bearings (6213Z C3)
- Kbc Ball Bearings