Shop All Radial Ball Bearings
Kbc
Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6212-2RS KBC
Zoro # G304411394
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 60
- Cage Material Pressed Steel
- Outside Dia. 110
- Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6212-2RS KBC
- Zoro # G304411394
- UPC # 4054362003175
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 |
Outside Dia. | 110 |
Width | 22 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
60mm x 110mm x 22mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 930-2, 35 Lb Pail, Nlgi No. 2 Non-Melt General Purpose Grease (L0100-035)
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS2040)
- TEMPLACO MS-401-6C Tool (MS-041-6C)
- DAYTON Housing (P101-484-0130)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6307-ZZ KBC)
- KBC Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two contact seals, C3 Fit (6316-2RS KBC)
- KBC Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6010-ZZ KBC)
- KBC Ball Bearing, 15mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit (6202-2RS KBC)
- KBC Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two contact seals, C3 Fit (6217-2RS KBC)
- KBC Ball Bearing, 70mm x 150mm x 35mm, single row deep groove ball bearing, two shields, C3 Fit (6314-ZZ KBC)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- Kbc Radial Ball Bearings