Shop All Radial Ball Bearings
Kbc
Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6011-ZZ KBC
Zoro # G904411541
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 55
- Cage Material Pressed Steel
- Outside Dia. 90
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6011-ZZ KBC
- Zoro # G904411541
- UPC # 4054366902719
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 |
Outside Dia. | 90 |
Width | 18 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Description
55mm x 90mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- THERMAL TRANSFER Thermal Transfer Oil Coolers Dh 4 Mounting, 12.7 L X 18 W X 1.5 Depth (258019)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1635 2RS PRX)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D728)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6206-ZZ KBC)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two contact seals, C3 Fit (6308-2RS KBC)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- KBC Ball Bearing, 70mm x 110mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6014-2RS KBC)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- KBC Ball Bearing, 10mm x 26mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6000-2RS KBC)
- SKF Radial Ball Bearing, Sealed, 60mm Bore Dia (6312 2RS JEM)
- Kbc Radial Ball Bearings