Shop All Radial Ball Bearings
Kbc
Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two shields, C3 Fit ,
Mfr # 6311-ZZ KBC
Zoro # G604411247
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 55
- Cage Material Pressed Steel
- Outside Dia. 120
- Width 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6311-ZZ KBC
- Zoro # G604411247
- UPC # 4047643211314
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 |
Outside Dia. | 120 |
Width | 29 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
Description
55mm x 120mm x 29mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality ,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Male Coupler, 1/4" (95684)
- M-D SILL NOSE 36"" MILL (81869)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDD)
- SOLBERG Filter/Silencer, Inlet (PS-02-025)
- KBC Ball Bearing, 15mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit (6202-2RS KBC)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6211-ZZ KBC)
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit (6209-2RS KBC)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6013-ZZ KBC)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two contact seals, C3 Fit (6310-2RS KBC)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6304-ZZ KBC)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGH9)
- Kbc Ball Bearings