Shop All Radial Ball Bearings
Kbc
Ball Bearing, 50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6210-ZZ KBC
Zoro # G504411415
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 50
- Outside Dia. 90
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6210-ZZ KBC
- Zoro # G504411415
- UPC # 4012802239829
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 |
Outside Dia. | 90 |
Width | 20 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
Description
50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushings, #H1-1/4 (H1-1/4)
- DODGE 2AK34H Sheave (2AK34H)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 270L123A, Pressure Line, 25 micron (ZX-270L123A)
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6306-ZZ KBC)
- KBC Ball Bearing, 12mm x 28mm x 8mm, single row deep groove ball bearing, two shields, C3 Fit (6001-ZZ KBC)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- KBC Ball Bearing, 20mm x 47mm x 14mm, single row deep groove ball bearing, two shields, C3 Fit (6204-ZZ KBC)
- KBC Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6010-ZZ KBC)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two shields, C3 Fit (6313-ZZ KBC)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 87008 (87008)
- Kbc Radial Ball Bearings