Shop All Radial Ball Bearings
Kbc
Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6310-ZZ KBC
Zoro # G504411323
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 50
- Cage Material Pressed Steel
- Outside Dia. 110
- Width 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6310-ZZ KBC
- Zoro # G504411323
- UPC # 4012802240054
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 |
Outside Dia. | 110 |
Width | 27 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Description
50mm x 110mm x 27mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- NATIONAL Small Bore Metric Seals, 30X42X7-R2LS32-S (30X42X7-R2LS32-S)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- KBC Electric Motor Quality Ball Bearing, 10mm x 30mm x 9mm, single row deep groove ball bearing (6200-ZZ KBC)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6309-2RS KBC)
- KBC Ball Bearing, 17mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6303-2RS KBC)
- KBC Ball Bearing, 15mm x 32mm x 9mm, single row deep groove ball bearing , two shields, C3 Fit (6002-ZZ KBC)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6206-ZZ KBC)
- KBC Ball Bearing, 12mm x 37mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6301-2RS KBC)
- SKF SKF 6207-2Z, Single Row Ball Bearings (6207-2Z)
- Kbc Ball Bearings