Shop All Radial Ball Bearings
Kbc
Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6209-ZZ KBC
Zoro # G504411507
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 45
- Outside Dia. 85
- Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6209-ZZ KBC
- Zoro # G504411507
- UPC # 4012802239805
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 |
Outside Dia. | 85 |
Width | 19 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Bearing Material | Steel |
Description
45mm x 85mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 345.0 in-lb Max. Torque, 81 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H606)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103877.00)
- ENERPAC Pump Kit (DC2222900K)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6211-ZZ KBC)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6206-ZZ KBC)
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- KBC Ball Bearing, 15mm x 42mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit (6302-ZZ KBC)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two contact seals, C3 Fit (6311-2RS KBC)
- KBC Ball Bearing, 17mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6303-2RS KBC)
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6310 JEM)
- Kbc Radial Ball Bearings