Shop All Radial Ball Bearings
Kbc
Ball Bearing, 45mm x 75mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6009-2RS KBC
Zoro # G504411378
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 45
- Cage Material Pressed Steel
- Outside Dia. 75
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6009-2RS KBC
- Zoro # G504411378
- UPC # 4054366902696
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 |
Outside Dia. | 75 |
Width | 16 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
45mm x 75mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- SMC Mechanical Valve, 2/3 Port, 1/4", Toggle (VM230-N02-08A)
- GLOBAL GSCC-037-037 One-Piece Clamping Coupling (GSCC-037-037)
- KBC Ball Bearing, 10mm x 26mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6000-2RS KBC)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6004-2RS KBC)
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two contact seals, C3 Fit (6212-2RS KBC)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two contact seals, C3 Fit (6308-2RS KBC)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two shields, C3 Fit , (6311-ZZ KBC)
- PEER Radial Ball Bearing- Small Size With One Shield And One Seal (87506)
- Kbc Ball Bearings