Shop All Radial Ball Bearings
Kbc
Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6008-ZZ KBC
Zoro # G904411343
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 40
- Cage Material Pressed Steel
- Outside Dia. 68
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6008-ZZ KBC
- Zoro # G904411343
- UPC # 4012802239522
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 |
Outside Dia. | 68 |
Width | 15 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Description
40mm 68mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-P06)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 1 Gal. (81853)
- TIMKEN TRB Metric Assembly <4 OD, 30309M-90KM1 (30309M-90KM1)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-02AS)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6309-2RS KBC)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6304-2RS KBC)
- KBC Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6010-2RS KBC)
- KBC Ball Bearing, 70mm x 110mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6014-2RS KBC)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- SKF Radial Ball Bearing, Sealed, 90mm Bore Dia (6218-2RS1/C3)
- Kbc Ball Bearings