Shop All Radial Ball Bearings
Kbc
Ball Bearing, 35mm x 62mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6007-2RS KBC
Zoro # G204411357
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 35
- Outside Dia. 62
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6007-2RS KBC
- Zoro # G204411357
- UPC # 4012802303971
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 |
Outside Dia. | 62 |
Width | 14 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Description
35mm x 62mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (VP450X062KW)
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler, PK 25 (CU-853-25K)
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- INGERSOLL-RAND Impact Wrench Care Kit, w/3YY32, 3YU92-94 (2115-TK1)
- KBC Ball Bearing, 12mm x 28mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6001-2RS KBC)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- KBC Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two contact seals, C3 Fit (6217-2RS KBC)
- KBC Ball Bearing, 35mm x 62mm x 14mm, single row deep groove ball bearing, two shields, C3 Fit (6007-ZZ KBC)
- KBC Ball Bearing, 90mm x 140mm x 24mm, single row deep groove ball bearing, two shields, C3 Fit (6018-ZZ KBC)
- KBC Ball Bearing, 60mm x 130mm x 31mm, single row deep groove ball bearing, two contact seals, C3 Fit (6312-2RS KBC)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6305NR (6305NR)
- Kbc Ball Bearings