Shop All Radial Ball Bearings
Kbc
Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6306-ZZ KBC
Zoro # G304411462
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 30
- Outside Dia. 72
- Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kbc
- MFR # 6306-ZZ KBC
- Zoro # G304411462
- UPC # 4012802239935
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 |
Outside Dia. | 72 |
Width | 19 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Description
30mm x 72mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly (S600092-2)
- BANDO 900Va2526 Variable Speed, 1626V356 (1626V356)
- MI-T-M Fuel Solenoid, 12V (44-0100)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two shields, C3 Fit (6313-ZZ KBC)
- KBC Ball Bearing, 50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit (6210-ZZ KBC)
- KBC Ball Bearing, 40mm x 80mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6208-ZZ KBC)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6309-2RS KBC)
- KBC Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two contact seals, C3 Fit (6217-2RS KBC)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two contact seals, C3 Fit (6308-2RS KBC)
- NSK NSK 6311RZ, 6300 Series Single Row Deep Groove Ball Bearing (6311RZ)
- Kbc Radial Ball Bearings