Shop All Radial Ball Bearings
Kbc
Ball Bearing, 30mm x 55mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6006-ZZ KBC
Zoro # G504411330
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 30
- Outside Dia. 55
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6006-ZZ KBC
- Zoro # G504411330
- UPC # 4054366902634
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 |
Outside Dia. | 55 |
Width | 13 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
30mm x 55mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 1 In (SDS1)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHN1)
- DIXON Agricultural Poppet Coupler1/2", NPTF1/2" (4AGF4-PV)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- KBC Ball Bearing, 17mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6303-2RS KBC)
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6306-ZZ KBC)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two contact seals, C3 Fit (6308-2RS KBC)
- KBC Ball Bearing, 65mm x 120mm x 23mm, single row deep groove ball bearing, two contact seals, C3 Fit (6213-2RS KBC)
- KBC Ball Bearing, 75mm x 130mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6215-2RS KBC)
- KBC Ball Bearing, 85mm x 130mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6017-ZZ KBC)
- SKF SKF-6010, Single Row Ball Brgs, 6010 (6010)
- Kbc Radial Ball Bearings