Shop All Radial Ball Bearings
Kbc
Ball Bearing, 30mm x 55mm x 13mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6006-2RS KBC
Zoro # G904411428
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 30
- Outside Dia. 55
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6006-2RS KBC
- Zoro # G904411428
- UPC # 4047643208635
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 |
Outside Dia. | 55 |
Width | 13 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Bearing Material | Steel |
Description
30mm x 55mm x 13mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B85 (B85)
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-300)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,755 Nameplate RPM, 184T Frame (35Z920)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6013-ZZ KBC)
- KBC Ball Bearing, 15mm x 32mm x 9mm, single row deep groove ball bearing, two contact seals, C3 Fit (6002-2RS KBC)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6304-2RS KBC)
- KBC Ball Bearing, 70mm x 150mm x 35mm, single row deep groove ball bearing, two shields, C3 Fit (6314-ZZ KBC)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two shields, C3 Fit , (6311-ZZ KBC)
- KBC Ball Bearing, 10mm x 26mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6000-2RS KBC)
- SKF Bearing, Bore 12mm, Industry 6001-2RSJEM (6001 2RS JEM)
- Kbc Radial Ball Bearings