Shop All Radial Ball Bearings
Kbc
Ball Bearing, 25mm x 47mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6005-2RS KBC
Zoro # G504411460
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 25
- Cage Material Pressed Steel
- Outside Dia. 47
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6005-2RS KBC
- Zoro # G504411460
- UPC # 4012802239485
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 |
Outside Dia. | 47 |
Width | 12 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Description
25mm x 47mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF1)
- LEGACY 2501/2Bulk Hose (HFZ12250YW)
- TRITAN Roller Chain, Double Strand, 10 ft. (80-2R X 10FT)
- TOMPKINS Hydraulic Fitting-Steel04FJ BULKHEAD NUT (0306-04)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- KBC Ball Bearing, 50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit (6210-ZZ KBC)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6013-2RS KBC)
- KBC Ball Bearing, 70mm x 150mm x 35mm, single row deep groove ball bearing, two shields, C3 Fit (6314-ZZ KBC)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two shields, C3 Fit (6308-ZZ KBC)
- SKF Single Row Ball Brgs (6206-RS1)
- Kbc Radial Ball Bearings