Shop All Radial Ball Bearings
Kbc
Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6004-ZZ KBC
Zoro # G004411564
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 20
- Outside Dia. 42
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6004-ZZ KBC
- Zoro # G004411564
- UPC # 4047643208703
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 |
Outside Dia. | 42 |
Width | 12 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
Description
20mm x 42mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (3M329)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153735)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143TC Frame, 1,725 Nameplate RPM (VL3510T)
- SMC Valve, 5000Size, 5Port, 2 Position, 24VDC (SY5140-5DZD)
- KBC Ball Bearing, 85mm x 130mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6017-ZZ KBC)
- KBC Ball Bearing, 90mm x 140mm x 24mm, single row deep groove ball bearing, two shields, C3 Fit (6018-ZZ KBC)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6013-2RS KBC)
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6004-2RS KBC)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- KBC Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit (6302-2RS KBC)
- NTN NTN 6311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (6311)
- Kbc Ball Bearings