Shop All Radial Ball Bearings
Kbc
Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6004-2RS KBC
Zoro # G604411452
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 20
- Outside Dia. 42
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6004-2RS KBC
- Zoro # G604411452
- UPC # 4012802239461
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 |
Outside Dia. | 42 |
Width | 12 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Description
20mm x 42mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- TURTLE WAX Air Tool Oil, 4 oz. (53493)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- CRC Inner Slide Lubricant, Aerosol, 10.5 Oz. (05305)
- KBC Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two shields, C3 Fit (6300-ZZ KBC)
- KBC Ball Bearing, 50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit (6210-ZZ KBC)
- KBC Ball Bearing, 12mm x 28mm x 8mm, single row deep groove ball bearing, two shields, C3 Fit (6001-ZZ KBC)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6211-ZZ KBC)
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two contact seals, C3 Fit (6311-2RS KBC)
- FAG BEARINGS FAG-6008 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6008 2ZR C3 (6008 2ZR C3)
- Kbc Radial Ball Bearings