Shop All Radial Ball Bearings
Kbc
Ball Bearing, 17mm x 35mm x 10mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6003-ZZ KBC
Zoro # G404411553
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 17
- Outside Dia. 35
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kbc
- MFR # 6003-ZZ KBC
- Zoro # G404411553
- UPC # 4047643208727
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 |
Outside Dia. | 35 |
Width | 10 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Description
17mm x 35mm x 10mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spirit, Drop In Motor, 6" (59502)
- JET-LUBE 5 gal Multipurpose Grease Pail White (34516)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- BESTORQ Micro V Belt, 38.6 in Pitch Length, 0.56 in Top Width, 4 Ribs (386K4)
- KBC Ball Bearing, 25mm x 62mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6305-ZZ KBC)
- KBC Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit (6302-2RS KBC)
- KBC Ball Bearing, 40mm 80mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6208-2RS KBC)
- KBC Ball Bearing, 35mm x 62mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6007-2RS KBC)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- KBC Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two shields, C3 Fit (6300-ZZ KBC)
- SKF Single Row Ball Brgs (6308 2RS1 C3 HT51)
- Kbc Radial Ball Bearings