Shop All Radial Ball Bearings
Kbc
Ball Bearing, 15mm x 42mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6302-ZZ KBC
Zoro # G504411286
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 15
- Outside Dia. 42
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6302-ZZ KBC
- Zoro # G504411286
- UPC # 4047643207928
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 |
Outside Dia. | 42 |
Width | 13 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
15mm x 42mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive X-Core™ Pinless Impact Universal Joint (84715)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6301)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK114X30MM (2AK114X30MM)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6011-ZZ KBC)
- KBC Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit (6302-2RS KBC)
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- KBC Electric Motor Quality Ball Bearing, 10mm x 30mm x 9mm, single row deep groove ball bearing (6200-ZZ KBC)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (WC87504/C3)
- Kbc Radial Ball Bearings