Shop All Radial Ball Bearings
Kbc
Ball Bearing, 15mm x 35mm x 11mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6202-ZZ KBC
Zoro # G904411442
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 15
- Outside Dia. 35
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6202-ZZ KBC
- Zoro # G904411442
- UPC # 4012802239676
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 |
Outside Dia. | 35 |
Width | 11 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Bearing Material | Steel |
Description
15mm x 35mm x 11mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Regulator, 1/4 In (IRV10-N07BG)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/8 In (P1X1 3/8)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115V (5470)
- KBC Ball Bearing, 45mm x 75mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6009-2RS KBC)
- KBC Ball Bearing, 15mm x 42mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit (6302-ZZ KBC)
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6011-ZZ KBC)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6304-ZZ KBC)
- KBC Ball Bearing, 35mm x 62mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6007-2RS KBC)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6206-2RS KBC)
- KOYO Medium Ball Bearings 31-52MM, #6905 C2 (6905 C2)
- Kbc Radial Ball Bearings