Shop All Radial Ball Bearings
Kbc
Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6300-ZZ KBC
Zoro # G304411431
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 10
- Cage Material Pressed Steel
- Outside Dia. 35
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6300-ZZ KBC
- Zoro # G304411431
- UPC # 4054362003472
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 |
Outside Dia. | 35 |
Width | 11 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
10mm x 35mm x 11mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLK-BX)
- DAYTON C55 V-Belt, 59" Outside Length, 7/8" Top Width, 1 Ribs (4FJ15)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- KBC Ball Bearing, 30mm x 55mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit (6006-ZZ KBC)
- KBC Ball Bearing, 70mm x 150mm x 35mm, single row deep groove ball bearing, two shields, C3 Fit (6314-ZZ KBC)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- KBC Ball Bearing, 10mm x 26mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6000-2RS KBC)
- KBC Ball Bearing, 17mm x 35mm x 10mm, single row deep groove ball bearing, two contact seals, C3 Fit (6003-2RS KBC)
- KBC Ball Bearing, 25mm x 62mm x 17mm, single row deep groove ball bearing, two contact seals, C3 Fit (6305-2RS KBC)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308 (6308/C3)
- Kbc Ball Bearings